Abbotsford
litic6101wh

LITELINE IC6101-WH Liteline I-Connector, White

Price $9.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:IC6101-WH
Documents Documents

Description

White I-Connector, with power feed, connects two track sections end to end for an in-line configuration (180ยบ).

Specifications

Brand Name Liteline Item Name Track Connector with Power Feed
Material Metal Type Straight, I-Shaped
Color/Finish White Dimensions 1-1/8 in W x 7/8 in D x 3.11 in H
For Use With All Liteline Track Products Standards cULus Listed
Application For 120 V 20 A 60 Hz Track Fixture, Connects Two Track Sections End to End for an Inline Configuration (180°) UPC 771250300218

Packages

1 - UNIT - 1 50 - SKID - 50