LITELINE ATKP06-BN J-Style Live End Conduit Feed, Brushed Nickel
Description
Live end conduit feed connector with solid 12-gauge conductors, 7/8 inch knockout. Low profile aesthetic design. For use with top or end feed.
Specifications
Brand Name | Liteline | Sub Brand | A-line® |
Item Name | Live End Conduit Feed | Type | J-Style |
Voltage Rating | 120 VAC at 60 Hz | Amperage Rating | 20 A |
Color/Finish | Brushed Nickel | Dimensions | 7.62 in L x 2.38 in W x 1.38 in H |
For Use With | Juno and A-line Style Track Products | UPC | 771250501097 |
Packages
1 - UNIT - 1 |