![litjcf6108wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11900290.jpg?preset=medium)
LITELINE A-Line Center Feed, White
Description
Center feed connector, provides power anywhere along the track from a junction box.
Specifications
Brand Name | Liteline | Sub Brand | A-line® |
Item Name | Center Feed | Type | J-Style, Single Circuit |
Color/Finish | White | Dimensions | 4.65 in L |
For Use With | Juno® and A-line® Style Track, Connectors | Includes | Mounting Hardware |
Application | For 120 V 20 A 60 Hz Track Fixtures | UPC | 771250501103 |
Packages
1 - UNIT - 1 |