
LITELINE LC6102-BN 20Amp 120V L-Connector, Brushed Nickel
Description
Brushed nickel L-Connector, connects two track sections at 90° with 20A, 120V, 60Hz. For use with Liteline tracks.
Specifications
Brand Name | Liteline | Item Name | Track Connector |
Material | Metal | Type | L-Shape |
Color/Finish | Brushed Nickel | Dimensions | 2.9 in W x 7/8 in D x 4-1/5 in H |
Standards | cULus Listed | Application | For 120 V 20 A 60 Hz Track Fixture |
UPC | 771250902085 |
Packages
1 - UNIT - 1 |