
LITELINE LC6102-BK 20Amp 120V L-Connector, Black
Description
Black L-Connector, connects two track sections at 90° with 20A, 120V, 60Hz. For use with Liteline tracks.
Specifications
Brand Name | Liteline | Item Name | Track Connector |
Material | Metal | Type | L-Shape |
Color/Finish | Black | Dimensions | 4-1/5 in H x 2-9/10 in W x 7/8 in D |
For Use With | All Liteline Track Products | Standards | cULus Listed |
Application | For 120 V 20 A 60 Hz Track Fixture | UPC | 771250300249 |
Packages
1 - UNIT - 1 |