LITELINE LE6110-WH Liteline Live End Conduit Feed, White
Description
White live end provides power from end of track (no canopy). System Electrical Rating: 20A, 120V, 60Hz.
Specifications
Brand Name | Liteline | Item Name | Conduit Feed |
Type | Live End-Feed | Color/Finish | White |
Dimensions | 1-1/4 in W x 7/8 in D x 4-2/5 in H | For Use With | All Liteline Track Products |
Standards | cULus Listed | Application | For 120 V 20 A 60 Hz Track Fixture |
UPC | 771250902559 |
Packages
1 - UNIT - 1 |