![sattp147](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/198965314.jpg?preset=medium)
SATCO LIGHTING TP147 L- Connector, Black
Description
TP147 is a L-connector, L-Joiner. Traditional style. Black finish. Connects tracks at a 90 degree angle.
Specifications
Brand Name | Satco Products | Item Name | Track Connector |
Material | Plastic | Type | Dry Location, Utility |
Color/Finish | Black | Standards | California Proposition 65 Compliant, UL Listed |
Application | For Track Lighting | UPC | 045923411472 |
Packages
1 - UNIT - 1 |