Abbotsford
sattp148

SATCO LIGHTING TP148 T- Connector, White

Price $19.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:TP148

Description

TP148 is a T-connector, T-Joiner. Traditional style. White finish. Connects three tracks together in a "T" shape pattern.

Specifications

Brand Name Satco Products Item Name Track Connector
Type Dry Location, Utility Color/Finish White
Standards California Proposition 65 Compliant, UL Listed Application For Track Lighting
UPC 045923411489

Packages

1 - UNIT - 1