Abbotsford
sattp149

SATCO LIGHTING TP149 T- Connector, Black

Price $19.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:TP149

Description

TP149 is a T-connector, T-Joiner. Traditional style. Black finish. Connects three tracks together in a "T" shape pattern.

Specifications

Brand Name Satco Products Item Name Track Connector
Type Dry Location, Utility Color/Finish Black
Standards California Proposition 65 Compliant, UL Listed Application For Track Lighting
UPC 045923411496

Packages

1 - UNIT - 1