SATCO LIGHTING TP151 X - Connector, Black
Description
TP151 is a X-connector. Traditional Style. Black finish. Connects four tracks together in an "X" shape pattern.
Specifications
Brand Name | Satco Products | Item Name | Track Connector |
Type | Dry Location, Utility | Color/Finish | Black |
Standards | California Proposition 65 Compliant, UL Listed | Application | For Track Lighting |
UPC | 045923411519 |
Packages
1 - UNIT - 1 |