EXCEL LIGHTING & MANUFACTURING 766101WH 75W 120V PAR20/R20 E36 1-Light Directional Spot Light, White with Metal Shade
Description
Single monopoint fixed track lighting with high voltage halogen lamp and medium base. White finish.
Specifications
Brand Name | Galaxy Lighting | Item Name | Monopoint |
Type | Small Step, Symmetric | Voltage Rating | 120 V |
Lamp Wattage | 75 W | Lamp Base | E26 Medium |
Length | 190.5 mm | Housing Finish | White/Gloss |
UPC | 772775661037 |
Packages
1 - UNIT - 1 |