![exc766303ptr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/399254084.jpg?preset=medium)
EXCEL LIGHTING 3-Light 30 inch 75W Galaxy Lighting Fixed Halogen Track Lighting, Pewter
Description
Three light halogen track light with pewter finish and PAR20/R20 75W lamp with medium base.
Specifications
Brand Name | Galaxy Lighting | Item Name | Projector Track Light |
Type | Symmetric | Fixture Wattage | 75 W |
Lamp Type | PAR20/R20 | Housing Finish | Matte |
Lamp Base | E26 Medium | Lamp Wattage | 225 W |
Number of Heads | 3 | Color | Pewter |
Dimensions | 30 in L x 127 mm W x 196.85 mm H |
Packages
1 - UNIT - 1 |