EXCEL LIGHTING & MANUFACTURING 766303WH 3-Light 120V 75W E26 Galaxy Lighting Directional Spot Light, White with Metal Shade
Description
Three light fixed track lighting with high voltage halogen lamp and medium base. White finish.
Specifications
Brand Name | Galaxy Lighting | Item Name | Track Light |
Type | Symmetric | Voltage Rating | 120 V |
Fixture Wattage | 75 W | Housing Finish | Gloss |
Lamp Base | E26 Medium | Lamp Wattage | 225 W |
Number of Heads | 3 | Color | White |
Dimensions | 30 in L x 127 mm W x 187.325 mm H | UPC | 772775174438 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |