ACUITY R2K2500WH 50W 2-Head Trac-Lites Round Back Kit, White
Description
The round back kit features 2 white round back cylinder fixtures without baffles, one 2-foot section of trac, and floating feed. Use with 50-watt maximum R20 or PAR20 lamp.
Specifications
Brand Name | Acuity Brands | Item Name | Track Kit |
Type | Symmetric | Voltage Rating | 120 V |
Lamp Type | Halogen (High Voltage) | Housing Finish | Matt |
Lamp Wattage | 30/50 W | Number of Heads | 2 |
Color | White | For Use With | R20 or PAR20 Lamp |
UPC | 661209033314 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |