ACUITY 4 ft 75W JUNO Trac-Lites Trac Kit Step Cylinder, White
Description
Easy-to-install Juno Trac-Lites Kits are available with many popular fixture styles. Everything needed for a professional installation is included in a single box. These kits enable you to produce dramatic lighting effects throughout the home, including kitchens, dens, family rooms and much more. Kit includes one 43' section of trac, floating feed, mounting hardware and three white R551 WH flared step cylinder trac fixtures.Lamps not included.
Specifications
Brand Name | Acuity Brands | Item Name | Track Kit |
Fixture Wattage | 75 W | Fixture Type | Track |
Color | White | Dimensions | 4 ft |
Includes | (1) 43 ft Section Of Trac, Floating Feed, Mounting Hardware and Three White R551 WH Flared Step Cylinder Trac Fixtures | Application | For Produce Dramatic Lighting Effects Throughout the Home, Including Kitchens, Dens, Family Rooms and Much More |
UPC | 661209033284 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |