CANLYTE 821WH 40-inch Domelite Track Kit, White
Description
40-inch Domelite Track Kit, White. 50W MR16 Bi-Pin.
Specifications
Brand Name | Signify | Item Name | Domelite Tracklight Kit |
Lamp Type | MR-16 Bi-Pin | Fixture Wattage | 50 W |
Color | White | Includes | 40 in Track, Two Spots and Floating Canopy, Single Spot |
UPC | 624563015181 |
Packages
1 - UNIT - 1 |