
RAB DESIGN LIGHTING 008319 150W PAR38 E26 Projector Incandescent Single Head Flood, Black
Description
The HR is a rugged deluxe full cup PAR38 incandescent flood holder, rated up to 150 watts. The HR is made from die cast aluminum. Ideal for use on sides of buildings to provide perimeter lighting. Can also be used with Rab Design outdoor Sensors.
Specifications
Brand Name | Rab Design Lighting | Item Name | Projector Lampholder |
Type | 1-Head, Symmetric | Voltage Rating | 120 V |
Fixture Color/Finish | Matt Black | Lamp Type | PAR38 |
Wattage | 150 W | Socket Type | E26 |
Head Dimensions | 136.6 mm OD x 162 mm H x 162 mm D | Lamps Included | No |
UPC | 061184083197 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |