
RAB DESIGN LIGHTING 008320 150W 120V Single Head PAR38 Full Cup Holder with Mounting Cover, Black
Description
The HR-1 is a rugged deluxe full cup PAR38 incandescent flood holder with mounting cover, rated up to 150 watts. The HR-1 is made from die cast aluminum. Ideal for use on sides of buildings to provide perimeter lighting. Can also be used with Rab Design outdoor Sensors.
Specifications
Brand Name | Rab Design Lighting | Item Name | Projector Lampholder |
Type | 1-Head, Symmetric | Voltage Rating | 120 V |
Fixture Color/Finish | Matt Black | Lamp Type | PAR38 |
Wattage | 150 W | Socket Type | E26 |
Head Dimensions | 136.6 mm OD x 231.9 mm H x 231.9 mm D | Lamps Included | No |
UPC | 061184083203 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |