RAB DESIGN LIGHTING 094420 PAR38 Full Cup Holder, White
Description
The HR is a rugged deluxe full cup PAR38 incandescent flood holder, rated up to 150 watts. The HR is made from die cast aluminum. Ideal for use on sides of buildings to provide perimeter lighting. Can also be used with Rab Design outdoor sensors.
Specifications
Brand Name | Rab Design Lighting | Item Name | Flood Projector Holder |
Type | Full Cap | Voltage Rating | 120 V |
Fixture Color/Finish | White | Lamp Type | Incandescent |
Wattage | 150 W | UPC | 061184944207 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |