
RAB DESIGN LIGHTING 094421 2x150W 120V HR Series Twin Head Flood Holder, White
Description
The HR-2 is a rugged deluxe full cup PAR38 incandescent flood holder with mounting cover, rated up to 150 watts. The HR-1 is made from die cast aluminum. Ideal for use on sides of buildings to provide perimeter lighting. Can also be used with Rab Design outdoor Sensors.
Specifications
Brand Name | Rab Design Lighting | Item Name | Projector Lampholder |
Type | 2-Heads, Symmetric | Voltage Rating | 120 V |
Fixture Color/Finish | Matt White | Lamp Type | PAR38 |
Wattage | 150 W | Socket Type | E26 |
Head Dimensions | 136.6 mm OD | Lamps Included | No |
UPC | 061184944214 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |