![desr100b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/390010532.jpg?preset=medium)
RAB DESIGN LIGHTING 1/2€ NPS 2 inch Diameter 150W 120V PAR38 E26 Single Head Flood Projector, Black
Description
The R100 is a rugged PAR38 incandescent flood holder, rated up to 150 watts. The R100 is made from die cast aluminum. Ideal for use on sides of buildings to provide perimeter lighting. Can also be used with Rab Design outdoor Sensors.
Specifications
Brand Name | Rab Design Lighting | Item Name | Projector Lampholder |
Type | 1-Head, Symmetric | Voltage Rating | 120 V |
Fixture Color/Finish | Matt Black | Lamp Type | PAR38 |
Wattage | 150 W | Socket Type | E26 |
Head Dimensions | 50.8 mm OD x 88.9 mm H x 88.9 mm D | Lamps Included | No |
UPC | 061184083784 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 | 24 - UNIT - 24 |