
RAB DESIGN 008380 150W 120V PAR38 Single Head Flood, Silver/Grey
Description
Lampholders: Fixture Type - Outdoor Lampholder, Open; Housing Style - Open Fitter; Aiming Position - Down; Mounting - Knuckle, 1/2NPS; Material - Die Cast Zinc; Finish - Natural; Lamp - Incandescent; Lamp Base - Medium; Max Watts - 150; Manufacturer Series - Economy R100
Specifications
Brand Name | Rab Design Lighting | Item Name | Projector Lampholder |
Type | 1-Head, Symmetric | Voltage Rating | 120 V |
Fixture Color/Finish | Grey | Lamp Type | PAR38 |
Wattage | 150 W | Socket Type | E26 |
Lamps Included | No | Application | For Through-Wiring |
UPC | 061184083807 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 | 24 - UNIT - 24 |