![kentl901blk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12239427.jpg?preset=medium)
KENDAL LIGHTING TL901-BLK HEAD TRACK CYL LV SQ12V 50W BLK
Description
The Kendal Lighting TL901 is a modern contempo track head available in Black, Brushed Steel, Oil Rubbed Bronze and White finish.The modern contempo style is sure to complement any decor.
Specifications
Brand Name | Kendal Lighting | Item Name | Track Light Head |
Type | Low Voltage, Projector | Voltage Rating | 12 V |
Fixture Color/Finish | Black | Lamp Type | MR16 |
Wattage | 50 W | Socket Type | GU5.3 |
Head Dimensions | 3 in L x 2-1/4 in W x 6-1/2 in H | For Use With | MR16 Lamps |
Packages
1 - UNIT - 1 |