![kentl901wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12239410.jpg?preset=medium)
KENDAL LIGHTING TL901-WH 50W 12V Kendal Lighting Low Voltage Track Cylinder, White
Description
White low-voltage square track Lighting head with a brushed steel finish while providing 50 watts of directional halogen light.
Specifications
Brand Name | Kendal Lighting | Item Name | Track Light Head |
Type | Low Voltage, Projector, Symmetric | Voltage Rating | 12 V |
Fixture Color/Finish | White, Matte | Lamp Type | MR16 Halogen |
Wattage | 50 W | Fixture Material | Steel |
Socket Type | GU5.3 | Head Dimensions | 76.2 mm L x 57.15 mm W x 165.1 mm H |