![kentl101blk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12239412.jpg?preset=medium)
KENDAL LIGHTING TL101-BLK 50W 12V MR16 Low Voltage Track Cylinder, Black
Description
Track cylinder low voltage. May be modified to fit track from other major brands. Although designed for 50-watt bulb use, these cylinders feature top quality 80 watt electronic transformers to allow a longer, trouble-free life.
Specifications
Brand Name | Kendal Lighting | Item Name | Track Light Head with Electronic Transformer |
Type | Symmetric, Projector | Voltage Rating | 12 V |
Fixture Color/Finish | Matte Black | Lamp Type | MR16 |
Wattage | 50 W | Dimensions | 152.4 mm H |
Includes | Control Unit |
Packages
1 - UNIT - 1 |