![kentl201bst](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12239413.jpg?preset=medium)
KENDAL LIGHTING TL201-BST 50W 12V MR16 Kendal Lighting Low Voltage Track Cylinder with Gimball Ring, Brushed Steel
Description
Low-voltage track lighting head with a brushed steel finish while providing 50 watts of directional halogen light.
Specifications
Brand Name | Kendal Lighting | Item Name | Track Light Head with Electronic Transformer |
Type | Symmetric, Low Voltage, Projector | Voltage Rating | 12 V |
Fixture Color/Finish | Matte Brushed Steel | Lamp Type | MR16 |
Wattage | 50 W | Socket Type | GU5.3 |
Dimensions | 127 mm H |
Packages
1 - UNIT - 1 |