KENDAL LIGHTING 9W DIM-to-WARM Integrated LED Track Cylinder, White
Description
Integrated LED dim-to-warm track cylinder. 9 watt dim-to-warm integrated LED track cylinder. Directional light source providing 90° vertical aiming capability with 320° horizontal rotation.
Specifications
Brand Name | Kendal Lighting | Item Name | LED Dim-to-Warm Track Cylinder |
Type | 38° Beam, Integrated | Voltage Rating | 120 V |
Fixture Color/Finish | White | Lamp Type | LED |
Mounting | Track | Wattage | 9 W |
Color Rendering Index (CRI) | 95+ | Lumens | 550 lm |
Color Temperature | 2800 K | Head Dimensions | 2.2 in dia x 3.7 in H |
Standards | cETLus, UL/CSA Listed, Energy Star Certified |
Packages
1 - UNIT - 1 |