Abbotsford
kentlgu19wh

KENDAL LIGHTING 120V Line Voltage track Head Cylinder, White

Price $54.45 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KENDAL LIGHTING
Manufacturer #:TLGU-19-WH

Description

Line voltage track head cylinder for use with GU-10 50 W bulbs. Directional light source providing 90 degree vertical aiming capability with 340 degree horizontal rotation. Re-lamps from the front. Dimmer compatible. Lead wires concealed within stem. Porcelain 120 V AC GU-10 base socket.

Specifications

Brand Name Kendal Lighting Item Name Track Head Cylinder
Type Line Voltage Voltage Rating 120 V
Fixture Color/Finish White Lamp Type Halogen
Mounting Track Wattage 50 W
Frequency Rating 60 Hz Socket Type GU10
Head Dimensions 3-1/2 in L x 2-1/2 in W x 6 in H Lamps Included No
For Use With Dimmer and LED Standards cETLus Listed

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok