![kentlpr20bst](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12239421.jpg?preset=medium)
KENDAL LIGHTING TLPR20-BST 50W Kendal Lighting PAR20 Track Cylinder, Brushed Steel
Description
The Kendal Lighting TLPR20 is a modern cylinder track head available in black, brushed steel and white finish. Complement any decor.
Specifications
Brand Name | Kendal Lighting | Item Name | Track Light Head |
Type | Symmetric, Projector | Voltage Rating | 120 V |
Fixture Color/Finish | Matte Brushed Steel | Lamp Type | PAR20 |
Wattage | 50 W | Dimensions | 196.85 mm H |
Packages
1 - UNIT - 1 |