ACUITY 244P16 50W PAR20 JUNO Trac-Lites Flared Step Spotlight, Satin Chrome
Description
A compact and contemporary appearance is dynamically achieved with tight-to-the-trac flared step fixtures. The enclosed lamp design entirely hides the lamp from view. Front relamping is a key feature of the flared step series. For use with 50-watt maximum PAR20 lamp
Specifications
Brand Name | Juno | Item Name | Track Head |
Type | Flared Step, 90° Aiming, Indoor | Voltage Rating | 120 V |
Fixture Color/Finish | Satin Chrome | Lamp Type | PAR20 Incandescent |
Collection | Trac-Lites™ | Series/Model | R551 |
Wattage | 50 W | Fixture Material | Drawn Steel |
Socket Type | Medium Base Porcelain | Head Dimensions | 3-1/2 in dia |
Dimensions | 3-3/4 in W x 7-7/8 in H | Standards | UL, cUL Listed |
Application | For Trac Lighting | UPC | 661209036865 |
Packages
1 - UNIT - 1 |