ACUITY 244P18 75W PAR30 JUNO Trac-Lites Flared Step Spotlight, Black
Description
A compact and contemporary appearance is dynamically achieved with tight-to-the-trac flared step fixtures. The enclosed lamp design entirely hides the lamp from view. Front relamping is a key feature of the flared step series. For use with 75-watt maximum PAR30 lamp.
Specifications
Brand Name | Juno | Item Name | Track Light Head |
Type | Flared Step | Voltage Rating | 120 V |
Fixture Color/Finish | Black | Lamp Type | PAR30 Incandescent |
Collection | Trac-Lites™ | Series/Model | R552 |
Wattage | 75 W | Fixture Material | Drawn Steel |
Socket Type | E26 Medium | Head Dimensions | 4-7/8 in dia x 4-3/8 in L |
Standards | UL, cUL Listed | UPC | 661209030818 |
Packages
1 - UNIT - 1 |