ACUITY 244P1A 75W PAR30 JUNO Trac-Lites Flared Step Spotlight, Satin Chrome
Description
Trac-Lites Flared Step PAR30, Satin Chrome
Specifications
Brand Name | Juno | Item Name | Spotlight Track Head |
Type | Flared Step Series | Voltage Rating | 120 V |
Fixture Color/Finish | Satin Chrome | Lamp Type | PAR30 Incandescent |
Collection | Trac-Lites™ | Series/Model | R552 |
Wattage | 75 W | Fixture Material | Drawn Steel |
Head Dimensions | 4-7/8 in | Dimensions | 4-3/8 in D x 5 in H |
For Use With | Trac Lites and Trac Master Trac | UPC | 661209036858 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |