
ACUITY 244NYT 50W PAR20/R20 JUNO® Trac-Lites™ Round Back Cylinder, White
Description
The timeless round back spotlight with baffle provides deep lamp shielding. For use with 50-watt maximum R20 or PAR20 lamp.
Specifications
Brand Name | Juno | Item Name | Trac Head |
Type | Symmetric, 90° | Voltage Rating | 120 V |
Fixture Color/Finish | White Baffle, Matte White | Lamp Type | (1) Incandescent R20/PAR20 |
Wattage | 50 W | Fixture Material | Steel |
Socket Type | E26 Medium | Head Dimensions | 88.9 mm OD |
Dimensions | 130.175 mm H | Application | For Trac Lighting |
UPC | 661209030580 |
Packages
1 - UNIT - 1 |