ACUITY 244NYU 65-75W JUNO® Trac-Lites™ Round Back Spotlight -Baffle, Black
Description
The timeless round back spotlight with baffle provides deep lamp shielding. For use with 75-watt maximum BR30 or PAR30L lamp.
Specifications
Brand Name | Juno | Item Name | Lampholder |
Voltage Rating | 120 V | Fixture Color/Finish | Black |
Lamp Type | Incandescent | Wattage | 75 W |
Application | Trac Lighting Applications | UPC | 661209030603 |
Packages
1 - UNIT - 1 |