Abbotsford
junr502blbwh

ACUITY 244NYW 65W BR30/75W PAR30L JUNO® Trac-Lites™ Round Back Cylinder, White

Price $22.69 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244NYW

Description

The timeless round back spotlight with baffle provides deep lamp shielding. For use with 75-watt maximum BR30 or PAR30L lamp.

Specifications

Brand Name Juno Item Name Lampholder
Voltage Rating 120 V Fixture Color/Finish Black, White
Lamp Type Incandescent Wattage 75 W
Application Trac Lighting Applications UPC 661209026538

Packages

1 - UNIT - 1