Abbotsford
junr502whbwh

ACUITY 244NYX 65W BR30/75W PAR30L JUNO Trac-Lites™ Round Back Spotlight -Baffle, White

Price $23.06 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244NYX

Description

The timeless round back spotlight with baffle provides deep lamp shielding. For use with 75-watt maximum BR30 or PAR30L lamp.

Specifications

Brand Name Juno Item Name Track Light Head
Type 90° Beam Voltage Rating 120 V
Fixture Color/Finish Matte/White Lamp Type BR30/PAR30L Incandescent
Wattage 75 W Fixture Material Steel
Head Dimensions 111.125 mm OD x 152.4 mm H Lamps Included Yes
Application Automotive & Parking,Education,Government,Healthcare,Hospitality,House Of Worship,Offices & Banks,Residential,Retail,Sports And Recreation UPC 661209030610

Packages

1 - UNIT - 1