ACUITY 244P01 50W PAR20/R20 JUNO® Trac-Lites™ Step Cylinder Spotlight-Baffle, Black
Description
One of the original trac lampholder designs, the step cylinder with white or black baffle is still popular for more utilitarian applications. The spotlight provides deep lamp shielding. For use with 50-watt maximum R20 or PAR20 lamp
Specifications
Brand Name | Juno | Item Name | Track Light Head |
Type | 90° Beam | Voltage Rating | 120 V |
Fixture Color/Finish | Black/Matte | Lamp Type | R20/PAR20 Incandescent |
Wattage | 50 W | Fixture Material | Steel |
Head Dimensions | 88.9 mm OD x 127 mm H | Lamps Included | Yes |
Application | Trac Lighting | UPC | 661209030511 |
Packages
1 - UNIT - 1 |