ACUITY 244P03 50W PAR20/R20 JUNO® Trac-Lites™ Step Cylinder Spotlight-Baffle, White
Description
One of the original trac lampholder designs, the step cylinder with white or black baffle is still popular for more utilitarian applications. The spotlight provides deep lamp shielding. For use with 50-watt maximum R20 or PAR20 lamp
Specifications
Brand Name | Juno | Item Name | Spotlight |
Type | Symmetric, 90° | Voltage Rating | 120 V |
Fixture Color/Finish | Black Baffle, Matte White | Lamp Type | (1) Incandescent R20/PAR20 |
Wattage | 50 W | Fixture Material | Steel |
Socket Type | E26 Medium | Head Dimensions | 88.9 mm OD |
Dimensions | 127 mm H | Application | For Trac Lighting |
UPC | 661209026521 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |