
ACUITY 244P06 65W BR30/75W PAR30/PAR30L JUNO® Trac-Lites™ Step Cylinder Spotlight-Baffle, White
Description
One of the original trac lampholder designs, the step cylinder with white or black baffle is still popular for more utilitarian applications. The spotlight provides deep lamp shielding. For use with 75-watt maximum BR30 or PAR30L lamp; short neck PAR30 requires T599 Socket Extender
Specifications
Brand Name | Juno | Item Name | Step Cylinder Track Light Head |
Type | Single, Symmetric | Voltage Rating | 120 V |
Fixture Color/Finish | Black Baffle, Matte White | Lamp Type | Incandescent |
Wattage | 75 W | Fixture Material | Steel |
Socket Type | E26 Medium | Lamps Included | Yes |
Dimensions | 111.125 mm dia x 152.4 mm H | Application | For Trac Lighting |
UPC | 661209026514 |
Packages
1 - UNIT - 1 |