
ACUITY 244P07 65W BR30/75W PAR30/PAR30L JUNO® Trac-Lites™ Step Cylinder Spotlight-Baffle, White
Description
One of the original trac lampholder designs, the step cylinder with white or black baffle is still popular for more utilitarian applications. The spotlight provides deep lamp shielding. For use with 75-watt maximum BR30 or PAR30L lamp; short neck PAR30 requires T599 Socket Extender
Specifications
Brand Name | Juno | Item Name | Track Light Head |
Type | 90° Beam | Voltage Rating | 120 V |
Fixture Color/Finish | Matte/White | Lamp Type | BR30/PAR30L Incandescent |
Wattage | 75 W | Fixture Material | Steel |
Head Dimensions | 111.125 mm OD x 152.4 mm H | Lamps Included | Yes |
Application | Trac Lighting | UPC | 661209030634 |
Packages
1 - UNIT - 1 |