ACUITY 244P08 50W PAR20/R20 JUNO® Trac-Lites™ Flat Back Spotlight, White
Description
The long-standing traditional lamp holder with white baffle provides deep lamp shielding. For use with 50 W maximum R20 or PAR20 lamp.
Specifications
Brand Name | Juno | Item Name | Track Head |
Type | Cylindrical, Indoor, 90° Vertical Aiming, 358° Rotation | Voltage Rating | 120 V |
Fixture Color/Finish | White Baffle | Lamp Type | R20/PAR20 Incandescent |
Collection | Trac-Lites™ | Series/Model | R521 |
Wattage | 50 W | Fixture Material | Drawn Steel Housing |
Socket Type | Medium Base Porcelain | Head Dimensions | 3-1/2 in dia |
Dimensions | 4-7/8 in W x 7-1/2 in H | For Use With | Both Trac-Lites and 2-Circuit Trac-Master Trac |
Standards | UL, cUL Listed | UPC | 661209030597 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |