![junr522wwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12163402.jpg?preset=medium)
ACUITY R522W-WH 65W BR30/75W PAR30/PAR30L JUNO® Trac-Lites™ Flat Back Spotlight, White
Description
The long-standing traditional lampholder with white baffle provides deep lamp shielding. For use with 75-watt maximum BR30, or PAR30L lamp. Short neck PAR30 requires T599 Socket Extender
Specifications
Brand Name | Juno | Item Name | Flat Back Cylinder Trac Head with Baffle |
Type | Projector | Voltage Rating | 120 V |
Fixture Color/Finish | White | Lamp Type | BR30, PAR30, PAR30L Incandescent |
Mounting | Track/Monopoint | Collection | Trac-Lites™ |
Series/Model | R522 | Wattage | 75 W |
Socket Type | E26 Medium | Head Dimensions | 6-1/8 in W x 4-3/8 in H |
For Use With | Trac-Lites and Trac-Master Trac | Standards | UL Listed, CSA Certified |
UPC | 661209033680 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |