
ACUITY 244P0L 50W 120V PAR20 R531 Series Trac-Lites Flared Gimbal Trac Head, White
Description
A compact and contemporary appearance is dynamically achieved with the tight-to-the-trac flared gimbal series. The semi-exposed lamp design gives the fixture a lighter, open aesthetic, similar to traditional gimbal ring fixtures but with a little extra flare. Front relamping is a key feature of the flared gimbal series. For use with 50-watt maximum PAR20 lamp.
Specifications
Brand Name | Juno | Item Name | Track Light Head |
Type | Flared Gimbal | Voltage Rating | 120 V |
Fixture Color/Finish | White | Lamp Type | PAR20 Incandescent |
Collection | Trac-Lites™ | Series/Model | R531 |
Wattage | 50 W | Fixture Material | Drawn Steel |
Socket Type | E26 Medium | Head Dimensions | 3-1/2 in dia x 3-5/8 in L |
Standards | UL, cUL Listed | UPC | 661209031037 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 12 - UNIT - 12 |