![junr532wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/521230786.jpg?preset=medium)
ACUITY 244P0R 75W PAR30 JUNO® Trac-Lites™ Flared Gimbal Spotlight, White
Description
A compact and contemporary appearance is dynamically achieved with the tight-to-the-trac flared gimbal series. The semi-exposed lamp design gives the fixture a lighter, open aesthetic, similar to traditional gimbal ring fixtures but with a little extra flare. Front relamping is a key feature of the flared gimbal series. For use with 75-watt maximum PAR30 lamp
Specifications
Brand Name | Juno | Item Name | Track Light Head |
Type | Flared Gimbal, Indoor, Line Voltage, 358° Rotation, 90° Vertical Aiming | Voltage Rating | 120 V |
Fixture Color/Finish | White | Lamp Type | PAR30 Incandescent |
Collection | Trac-Lites™ | Series/Model | R532 |
Wattage | 75 W | Fixture Material | Steel |
Socket Type | E26 Medium Porcelain | Head Dimensions | 5-1/4 in dia |
Dimensions | 4-1/4 in W x 5-1/4 in H | For Use With | Both Trac-Lites and 2-Circuit Trac-Master Track Lighting System |
Standards | UL, cUL Listed | UPC | 661209031068 |
Packages
1 - UNIT - 1 |