ACUITY 244P7Y 12V 50W MR16 JUNO Trac-Lites Cast Cube Spotlight, White
Description
Low Voltage Rocket with transformer. Color: White (WH) finish with Opal Frost Glass.
Specifications
Brand Name | Juno | Item Name | Spotlight Track Head |
Type | Cast Cube | Voltage Rating | 120 V |
Fixture Color/Finish | White | Lamp Type | MR16 Incandescent |
Collection | Trac-Lites™ | Series/Model | R741 |
Wattage | 50 W | Fixture Material | Die-Cast Aluminum |
Socket Type | GY6.35 Bi-Pin | Head Dimensions | 2-1/4 in dia x 3-1/4 in L |
Includes | 12 V, 50 VA Solid State Electronic Transformer | Standards | UL, cUL Listed |
Application | For Display and Accent Lighting | UPC | 661209305237 |
Packages
1 - UNIT - 1 |