![junr761bu](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/317497142.jpg?preset=medium)
ACUITY R761BU 48-inch 50W 12V R761 Low Voltage Small Cone Decorative Pendant, Blue
Description
The glass pendant in a miniature low voltage incandescent design provides efficient task lighting over counters and tables while adding a decorative touch to interiors
Specifications
Brand Name | Acuity Brands | Item Name | Pendant Fixture |
Type | Low Voltage, Symmetric | Voltage Rating | 12 V |
Lamp Type | Incandescent | Dimensions | 3.48 in |
UPC | 661209033567 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |