Abbotsford
junr703bl

ACUITY 244P5L 12V 50W MR16 JUNO® Trac-Lites™ Funnel Spotlight, Black

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:244P5L

Description

The funnel spotlight includes a miniature 12-volt, 50VA solid state electronic transformer; integral step baffle and deep lamp regression for optimal lamp shielding; and aiming locks to help retain fixture position during relamping. Accepts one 2-inch accessory.

Specifications

Brand Name Juno Item Name Track Head
Type Low Voltage, Contemporary, Funnel, Indoor Voltage Rating 120 V
Fixture Color/Finish Black Lamp Type MR16 Incandescent
Collection Trac-Lites™ Series/Model R703
Wattage 20 - 50 W Fixture Material Die-Cast Aluminum
Socket Type Ceramic Bi-Pin Head Dimensions 3-1/4 in dia
Dimensions 3 in W x 5-1/2 in H Standards UL, cUL Listed
Application For Trac Lighting

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok