ACUITY R707SC 12V 50W MR16 JUNO® Trac-Lites™ Rocket Spotlight, Satin Chrome
Description
The MR16 rocket spotlight provides precise beam control and an intense, white light ideal for display and accent lighting. Select from a wide range of styles and finishes to complete your design. The rocket spotlight includes a miniature 12-volt, 50VA solid state electronic transformer. Requires 12-volt MR16 cover glass lamp except when used with T7400 Accessory Holder.
Specifications
Brand Name | Juno | Item Name | Trac Head |
Type | 90° Aiming, Low Voltage, Projector | Voltage Rating | 120 V |
Fixture Color/Finish | Satin Chrome | Lamp Type | MR16 Incandescent |
Mounting | Track/Monopoint | Collection | Trac-Lites™ |
Series/Model | R707 | Wattage | 50 W |
Socket Type | GY6.35 Bi-Pin | Head Dimensions | 3-3/4 in W x 3-1/2 in H |
Standards | UL Listed, CSA Certified | UPC | 661209305459 |
Packages
1 - UNIT - 1 |