ACUITY 244P71 50W 120V Cast Cube Spotlight, White
Description
White
Specifications
Brand Name | Juno | Voltage Rating | 120 V |
Lamp Type | Incandescent (Lamp Not Included) | Application | Trac Lighting |
UPC | 661209305596 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |