ACUITY 244P7L 12V 50W MR16 JUNO® Low Voltage Gimbal Ring Spotlight with Transformer, Black
Description
The gimbal ring spotlight includes a 12-volt, 50VA solid state electronic transformer; an aiming lock to help retain fixture position during relamping; and a 12-volt, 20- to 50-watt halogen MR16 lamp. Accepts one 2-inch accessory.
Specifications
Brand Name | Juno | Item Name | Track Light Head |
Type | Indoor, Low Voltage, 358° Rotation, 90° Vertical Aiming | Voltage Rating | 120 V |
Fixture Color/Finish | Black | Lamp Type | MR16 GU5.3 Incandescent |
Collection | Trac-Lites™ | Series/Model | R731 |
Wattage | 20 - 50 W | Fixture Material | Painted Formed Steel |
Socket Type | Ceramic Bi-Pin | Head Dimensions | 2 in dia |
Dimensions | 4-3/4 in W x 5-1/4 in H | For Use With | Both Trac-Lites and 2-Circuit Trac-Master Track Lighting System |
Standards | UL, cUL Listed |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |